SKF PWTR 25.2RS YOKE-TYPE TRACK ROLLERS
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:PWTR 25.2RS
Rubix:266A6614
Manufacturer :99468
EAN:7316571194905

Product details : SKF PWTR 25.2RS YOKE-TYPE TRACK ROLLERS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 281 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 23.8 N |
| Basic static load, radial - C0r | 26.5 N |
Show UNSPSC/ECL@SS
£ 90.04 excl. VAT
/ Each
£ 108.05 incl. VAT
- Delivery usually within ( 3 ) days
