SKF TRACK ROLLER BEARING NUTR 3580 X
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NUTR 3580 X
Rubix:106A5264
Manufacturer :17008
EAN:7316577728876

Product details : SKF TRACK ROLLER BEARING NUTR 3580 X
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x80x80 mm |
|---|---|
| Logistic Weight | 836 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 51.2 N |
| Basic static load, radial - C0r | 68 N |
Show UNSPSC/ECL@SS
£ 136.66 excl. VAT
/ Each
£ 163.99 incl. VAT
- Usually arrives within 14 working days
