Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 628 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na22..-2rsr |
Cage | steel |
Reference speed | 850 rpm |
Usually arrives within 14 working days