Track roller NA
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x165x165 mm |
---|---|
Logistic Weight | 2860 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 45 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Usually arrives within 14 working days