Track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr2..-2rs/2rsr |
Cage | polyamide |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 9900 N |
Basic dynamic load, radial - Cr | 17600 N |
Usually arrives within 14 working days