Support rollers (Yoke-type track rollers)
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x110x110 mm |
---|---|
Logistic Weight | 1690 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr |
Material | bearing steel |
Cage | other |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 116 N |
Basic dynamic load, radial - Cr | 78.1 N |
In stock: Next day delivery