Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Support roller
SKF NEEDLE ROLLER BEARING NA6915/S3VS001
SKF NEEDLE ROLLER BEARING NA6915/S3VS001
Track roller NA
References
skf:
NA 6915/S3VS001
rubix:
101A3407
ean:
7316571117522
Product details
Technical specifications
Product details : SKF NEEDLE ROLLER BEARING NA6915/S3VS001
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
Logistic Weight
1413
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.30
excl. VAT
/
Each
£
153.96
incl. VAT
Usually arrives within 14 working days
Select variants (79)
Add to cart
Check our products from related categories
INA TRACK ROLLER BEARING RSTO35
SKF NEEDLE ROLLER BEARING NA 4848
SKF NEEDLE ROLLER BEARING NA 4826
INA TRACK ROLLER BEARING NATR10PP
INA TRACK ROLLER BEARING STO17-X
SKF NATR 25 PP NRB/NART25VUUR N/ROLLER BEARING
NTN NUTR308/3AS NEEDLE ROLLER BEARING
NTN NATR5XLL/3AS NEEDLE ROLLER BEARING
INA TRACK ROLLER BEARING RNA2205-2RSR
NTN NATR6X NEEDLE ROLLER BEARING
INA TRACK ROLLER BEARING STO20
SKF TRACK ROLLER BEARING NUTR 50110 A
SKF NEEDLE ROLLR BEARING NA 49/32
INA RNA22032RS BEARING TRACK ROLLER 22MM I.D X 40MM O.D X 15.8MM
INA NATV12-X-PP-A YOKE TYPE TRACK ROLLERS NATV..-PP FULL COMPLEMENT NE