SKF TRACK ROLLER BEARING NUTR 2052 X
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NUTR 2052 X
Rubix:100A0144
EAN:7316577723666

Product details : SKF TRACK ROLLER BEARING NUTR 2052 X
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with a cylindrical running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 88.35 excl. VAT
/ Each
£ 106.02 incl. VAT
- Delivery usually within ( 3 ) days
