NTN NUTR310X/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR310X/3AS
See technical informationSee documentsReferences
NTN:NUTR310X/3AS
Rubix:206A6480
EAN:4547359009675

Documents
Product details : NTN NUTR310X/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x32 mm |
|---|---|
| Logistic Weight | 1740 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 96500 N |
| Basic static load, radial - C0r | 150000 N |
Show UNSPSC/ECL@SS
£ 100.61 excl. VAT
/ Each
£ 120.73 incl. VAT
- Usually arrives within 14 working days
