References
INA:NUTR15-A
Rubix:80355635
Manufacturer :0095959610000
EAN:4012802422344

Product details : INA NUTR15-A NUTR15 TRACK ROLLER BEARING
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Material | steel |
| Reference speed | 6500 rpm |
| Basic dynamic load, radial - Cr | 15600 N |
| Basic static load, radial - C0r | 18600 N |
Show UNSPSC/ECL@SS
£ 113.46 excl. VAT
/ Each
£ 136.15 incl. VAT
- In stock: Next day delivery
