NTN - Needle Roller Bearing - NUTR307/3AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x29x80 mm |
---|---|
Logistic Weight | 835 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 85500 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days