References
Stanley:5-21-297
Rubix:80048688
EAN:3253565212976

Documents
Product details : STANLEY 5-21-297 SURFORM ROUND FILE
Strengths
•STANLEY® 365,, Round File Surform is designed for enlarging holes and shaping tightly curved surfaces
Fitted with replaceable blade
Metal body with robust yellow polypropylene handle with only one space
Thumb grip - for comfort and ease of use
Tough Polypropylene handle for strength and durability
Uses a 250 mm long blade (5-21-291)
Fitted with replaceable blade
Metal body with robust yellow polypropylene handle with only one space
Thumb grip - for comfort and ease of use
Tough Polypropylene handle for strength and durability
Uses a 250 mm long blade (5-21-291)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 38x65x458 mm |
|---|---|
| Package weight | 146 g |
| Shape | round |
| Length | 400 mm |
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
- Delivery usually within ( 7 ) days