FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN
DRD.MDEMA - Semi-round, semi-soft, press-fit files
See technical informationReferences
Facom:DRD.MD250EMA
Rubix:395A5240
EAN:3148518600606



Product details : FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN
DRD.MDEMA - Hand-held half-round files
- Hand-held half-round files.
- Double-cut half-round files.
- Double-cut face files.
- Presentation: ergonomic plastic handles (resistant to the most aggressive workshop solvents).
- Standard: NFE 75-001, NFE 75-002.
- Hand-held half-round files.
- Double-cut half-round files.
- Double-cut face files.
- Presentation: ergonomic plastic handles (resistant to the most aggressive workshop solvents).
- Standard: NFE 75-001, NFE 75-002.
Applications
Recommended for routine work on steel, cast iron, brass and hard plastics.
Technical specifications
Attributes
| Logistic Weight | 306 g |
|---|---|
| Packaged dimensions (D x W x H) | 385x28x25 mm |
| Package weight | 292 g |
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Type of cut | double size |
| Section | 7x25 mm |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- Delivery usually within ( 14 ) days
