References
Bahco:1-160-06-3-0
Rubix:601717
EAN:7311518019839

Documents
Product details : BAHCO 1-160-06-3-0 6IN SQUARE FILE CUT 3
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Shape | square |
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Delivery usually within ( 14 ) days
