ERGO™ semi-soft flat pointed files
Shape | Other |
---|---|
Length | 150 mm |
Logistic Weight | 90 g |
---|---|
Shape | Other |
Length | 150 mm |
Type of cut | Semi-soft |
Handle | Handle developed using the ERGO™ scientific process |
No. of teeth per cm | 17 |
Section | 15 mm |
Usually arrives within 14 working days