KLINGSPOR 244377 SW502 SIC ABRASIVE SPONGE 96X123X12.5MM P120 PK100
SW 502 Abrasive block, abrasive sponge
See technical informationReferences
Klingspor:244377
Rubix:417A1102
EAN:4014855081752

Product details : KLINGSPOR 244377 SW502 SIC ABRASIVE SPONGE 96X123X12.5MM P120 PK100
SW 502 abrasive sponge, silicon carbide 96 x 123 x 12.5 mm grit 120
Technical specifications
Attributes
| Type | abrasive sponge (sw 502) |
|---|---|
| Material | silicon carbide (sic) |
| Grain | 120 |
| Washable | yes |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Delivery usually within ( 5 ) days