References
Festo:SMTO-8E-PS-M12-LED-24
Rubix:119A6107
Manufacturer :171179
EAN:4052568074548

Product details : FESTO 171179 PROXIMITY SWITCH SMTO-8E-PS-M12-LED-24
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistic Weight | 12,2 g |
|---|---|
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | wrought aluminum alloy, tpe-u, high-alloy stainless steel |
Show UNSPSC/ECL@SS
£ 45.09 excl. VAT
/ Each
£ 54.11 incl. VAT
- Delivery usually within ( 2 ) days