SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
See technical informationReferences
Spartex:UK-V50Q125PTJP05
Rubix:245A7112
Product details : SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR
250MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 450 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 77.07 excl. VAT
/ Each
£ 92.48 incl. VAT
- In stock: Next day delivery

