Wheel, with pneumatic tyre, with synthetic rim
Load capacity | 700 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Tyre:
Logistic Weight | 5200 g |
---|---|
Load capacity | 700 kg |
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 170 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Plate width | 110 mm |
Plate length | 140 mm |
170 mm | |
50 mm |
Usually arrives within 14 working days