Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
858596
rubix:
216A2301
ean:
3660338136665
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Product details
Technical specifications
Product details : MECALINE 858596 MALE TEE 4X2 7-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859470 BRANCH FITTING 6-R1/8IN
SMC KFG2H1210-04S INSERT FITTING
NORGREN 36050104 TUB SLEEVE UNIVERSAL
SMC KFG2L1613-04S INSERT FITTING
SMC KFG2T1210-02S INSERT FITTING
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MECALINE 858572 NON-ORIENTABLE STRAIGHT MALE FITTING 15X12-R1/2IN
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MECALINE 859284 DOUBLE BANJO 5/3-1/8
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
MECALINE 859319 NUT WITH SPRING 12/10
MECALINE MALE ELBOW 12-R1/4IN859518
MECALINE 859469 BRANCH FITTING 4-R1/8IN