References
Festo:NPCK-C-D-G18-K8
Rubix:116A1187
Manufacturer :1490383
EAN:4052568062156

Technical specifications
| Material | high alloy stainless steel (housing);peek (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 1490383 FITTING NPCK-C-D-G18-K8
Fitting NPCK-C-D-G18-K8 Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 13,7 g |
|---|---|
| Material | high alloy stainless steel (housing);peek (seal) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
- Delivery usually within ( 2 ) days