Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 859489 FEMALE TEE FITTING 12-1/4
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859489
rubix:
216A2602
ean:
3660338144929
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859489 FEMALE TEE FITTING 12-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.43
excl. VAT
/
Each
£
10.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC KFG2L1209-04S INSERT FITTING
SMC KFG2T0806-03S INSERT FITTING
SMC KFG2H0425-02S INSERT FITTING
SMC DHF10-02 FITTING
MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
SMC H10-02 FITTING
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
MECALINE 858903 NUT 4/2 7-M6X0 5
MECALINE MALE ELBOW 8-R3/8IN859514
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 862084 FERULE 12MM
MECALINE 859309 WASHER BI-MATERIAL B 1/8
NORGREN 36053013 STR M ADAPTER
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
MECALINE 859317 NUT WITH SPRING 8/6