Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859637 ADAPTER -10-G3/8IN
MECALINE 859637 ADAPTER -10-G3/8IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859637
rubix:
216A2925
ean:
3660338146305
Technical specifications
Connecting diameter
g3/8 ''
Material
brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859637 ADAPTER -10-G3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g3/8 ''
Material
brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.82
excl. VAT
/
Each
£
4.58
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
NORGREN 36053030 STR M ADAPTER
MECALINE 859316 NUT WITH SPRING 6/4
SMC KFG2H0425-02S INSERT FITTING
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE 859271 SINGLE BANJO 8/6-1/4
SMC KFG2H1210-02S INSERT FITTING
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
SMC H10-04 FITTING
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 858909 NUT 12/10-M16X1
MECALINE 869670 NUT 10
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN