Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859531
rubix:
216A2551
ean:
3660338145315
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859531 FEMALE ELBOW 6-R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.18
excl. VAT
/
Each
Ā£
6.22
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859532 FEMALE ELBOW 8-R1/8IN
MECALINE 859314 WASHER BI-MATERIAL B 1
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859191 FEMALE STRAIGHT FITTING WITH SPRING 1/6-G3/8IN
MECALINE 869677 OLIVE 12
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE STRAIGHT MALE 14-G1/2IN859598
MECALINE 858694 FERRULE SERIES BRASS 18
MECALINE 859393 TEE FITTING 6-R1/8IN
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859098 ORIENTABLE STRAIGHT FITTING 6/4-R1/4IN
MECALINE 859486 FEMALE TEE FITTING 10-1/4
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN