Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859314 WASHER BI-MATERIAL B 1
MECALINE 859314 WASHER BI-MATERIAL B 1
Bi-material washer Type B
References
mecaline:
859314
rubix:
216A3072
ean:
3660338143342
Product details
Technical specifications
Product details : MECALINE 859314 WASHER BI-MATERIAL B 1
B : Steel and NBR - Temperature -40°C to +100°C
Technical specifications
Attributes
Type
B
Model
1''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.49
excl. VAT
/
Each
Ā£
2.99
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859456 TEE FITTING 10-R3/8IN
MECALINE 859473 BRANCH FITTING 8 R1/4IN
SMC KFG2L0806-03S INSERT FITTING
MECALINE 859523 MALE ELBOW 15-R1/2IN
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859449 TEE FITTING 4 R1/8IN
MECALINE 859637 ADAPTER -10-G3/8IN
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN