Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
SWIVEL MALE PARALLEL ELBOW PUSH-ON FITTING
References
mecaline:
859221
rubix:
208A5175
ean:
3660338142499
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.53
excl. VAT
/
Each
£
9.04
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE 859646 BANJO FITTING MALE ADJUSTABLE 8-G3/8IN
SMC KFG2L1008-04S INSERT FITTING
MECALINE 859252 FITTING BRANCH 8/6-R1/8IN
MECALINE 859469 BRANCH FITTING 4-R1/8IN
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
SMC DL12-04 FITTING
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 859265 SINGLE BANJO 6/4-1/8
SMC KFG2L0425-01S INSERT FITTING
MECALINE 858695 FERRULE SERIES BRASS 22
SMC H10-03 FITTING
SMC KFH06-02-X2 COPPER FREE INSERT FITTING