Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE 859287 DOUBLE BANJO 6/4-1/4
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859287
rubix:
216A2250
ean:
3660338143090
Technical specifications
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859287 DOUBLE BANJO 6/4-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859453 TEE FITTING 8 R1/4IN
SMC KFG2V0806-01S INSERT FITTING
MECALINE 859313 WASHER BI-MATERIAL B 3/4
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 862081 FERULE 6MM
SMC KFG2L1209-04S INSERT FITTING
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 859151 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/6.5 -R1/4IN
MECALINE 734344 MALE TEE 10X8 R1/4IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859262 SINGLE BANJO 4/2 7-M6