Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859632 ADAPTER -6-G1/4IN
MECALINE 859632 ADAPTER -6-G1/4IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859632
rubix:
216A2928
ean:
3660338146251
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859632 ADAPTER -6-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.94
excl. VAT
/
Each
Ā£
2.33
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 859297 DOUBLE BANJO 10/8-1/2
"LEGRIS 0101-08-13 MALE STRAIGHT COUPLER 8MMX1/4"" BSPP BRASS"
MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
MECALINE 859490 FEMALE TEE FITTING 12-3/8
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE 859479 BRANCH FITTING 14 R1/2IN
NORGREN 36000530 M ELB ADAPTER
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE 859018 OLIVE 14 S
MECALINE 859428 BANJO FITTING 10-G 1/4IN
MECALINE 859113 MALE STRAIGHT FITTING 8/6-G1/4IN
MECALINE 859658 REDUCER 14-12
MECALINE 859262 SINGLE BANJO 4/2 7-M6