Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859649
rubix:
216A2492
ean:
3660338146411
Technical specifications
Connecting diameter
g1/4 ''
Material
brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Material
brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
20.32
excl. VAT
/
Each
Ā£
24.38
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 869411 ELBOW FITTING 6 R1/4IN
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
SMC KFG2T1209-02S INSERT FITTING
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 859020 OLIVE 16 S
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
MECALINE 859466 TEE FITTING 18 R3/4IN
SMC KFV06-01 INSERT FITTING
NORGREN 36053012 STR M ADAPTER
MECALINE 859534 FEMALE ELBOW 8-R3/8IN
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859544 FEMALE ELBOW 18-R1/2IN
MECALINE 859288 DOUBLE BANJO 6/4-3/8