Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859599
rubix:
216A2668
ean:
3660338145957
Technical specifications
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
22 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.04
excl. VAT
/
Each
£
27.65
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859304 WASHER BI-MATERIAL A 3/8
MECALINE 859020 OLIVE 16 S
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
NORGREN 36050105 TUB SLEEVE UNIVERSAL
MECALINE 859466 TEE FITTING 18 R3/4IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
MECALINE NUT 4 859039
SMC KFG2L1613-04S INSERT FITTING
MECALINE 859097 ORIENTABLE STRAIGHT FITTING 6/4-R1/8IN
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN