References
Mecaline:859655
Rubix:216A2681
EAN:3660338146466

Documents
Product details : MECALINE 859655 REDUCER 8-6
The kit consists of 3 items. EN 1254-2:2000 standard compliant
Technical specifications
Attributes
| Connecting diameter | 8 mm |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
| Model | 6-8 |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Usually arrives within 14 working days
