FESTO 11966 BARBED T-FITTING TCN-3/8-PK-6


Barb T-Fitting

References
festo:TCN-3/8-PK-6
rubix:122A9391
manufacturer :11966
ean:4052568021368
TCN-3/8-PK-6 Barbed T-fitting
brand logo
Technical specifications
Materialaluminium (housing)
Connection 1g 3/8
See all Specifications

Product details : FESTO 11966 BARBED T-FITTING TCN-3/8-PK-6


Barbed T-fitting TCN-3/8-PK-6 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight20,1 g
Materialaluminium (housing)
Connection 1g 3/8
Connection 26
Show UNSPSC/ECL@SS
£ 113.50 excl. VAT
/ 10 pieces
£ 136.20 incl. VAT
  • Delivery usually within ( 11 ) days