References
NTN:UKP317D1
Rubix:206A2217
EAN:4547359240535



Product details : NTN UKP317D1 BEARING UNIT
NTN - Bearing Unit - UKP317D1
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 276.75 excl. VAT
/ Each
£ 332.10 incl. VAT
- Usually arrives within 14 working days
