References
INA:PASEY15-XL
Rubix:133A9215
Manufacturer :0009292040000
EAN:4012802805673


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : INA PASEY15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt |
| Height | 57 mm |
| Length | 125 mm |
| Sealing | p seals (contact seals) |
| Lubrication | relubricatable (grease nipple, m6) |
| Series | pasey..-xl |
| Weight | 0.41 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Usually arrives within 14 working days