Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
Synthetic glove TEGERA 431
References
tegera:
431-9
rubix:
386A0889
ean:
7340118322469
Technical specifications
Size
9
Coating
Nitrile
Main material
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA® 431, Cut resistant glove, nitrile, nitrile foam, palm-dipped, double-dipped, CRF® Technology, nylon, spandex, 13 gg, sandy finish, cut resistance level B, Cat. II, withstands contact heat up to 100°C, oil and grease resistant palm, for allround w
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 6
TEGERA 318 TEXTILE GLOVE 9 L
TEGERA 8125 TEXTILE GLOVE 6 XS
TEGERA 737 SYNTHETIC GLOVE 7 S
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 8
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
GISS 7793093 GLOVE POLYESTER LINER WHITE SIZE 7
TEGERA 883A SYNTHETIC GLOVE 9 L
PORTWEST A200YERXL FURNITURE HIDE GLOVE YELLOW SIZE XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 9
TEGERA 921 TEXTILE GLOVE 10 XL
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 7 PK1
TEGERA 640 LEATHER GLOVE 7 S
TEGERA 106 LEATHER GLOVE 7 S