Synthetic glove TEGERA 455
Size | 8 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Size | 8 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Type | Glove |
Usually arrives within 14 working days