ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 10
HyFlex® 70215
See technical informationSee documentsReferences
Ansell:70-215-10
Rubix:323989
Manufacturer :70215100
EAN:0076490496814





Documents
Product details : ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 10
- The 100% Dupont Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity
- Thanks to the Neptune® coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life.
- The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times
Superior mechanical protection and cut-resistance.
Strengths
- 100% DuPont™ Kevlar® glove provides light-duty cut protection
- Protection from sharp edges of metals, ceramics, glass and other materials
- Reversible design allows glove to be worn on either hand, reducing replacement costs
- Launderable
Applications
Metalworking & assembly operations|Chassis assembly, body trimming|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | b |
| Main material | textile |
| Abrasion resistance level | 1 |
| Coating of the gloves | kevlar |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Usually arrives within 14 working days