Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA 873 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 873
References
tegera:
873-8
rubix:
386A1850
ean:
7392626054776
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA® 873, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, 15 gg, foam grip pattern, Cat. II, oil and grease resistant palm, for precision work
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
Colour
Black
Secondary colour
Grey
Material
Nylon/nitrile/elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 2707-KHA-09 GREEN G-TEK ARC GLOVES 9/L
TEGERA 879 SYNTHETIC GLOVE 11 2XL
TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M
PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL
GISS 848158 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 10
TEGERA 8120 TEXTILE GLOVE 7 S
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 790 TEXTILE GLOVE 10 XL
TEGERA 8127 TEXTILE GLOVE 7 S
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 8
TEGERA 850 SYNTHETIC GLOVE 6 XS
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 8
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 9/L