Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 886 SYNTHETIC GLOVE 10 XL
TEGERA 886 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 886
References
tegera:
886-10
rubix:
386A2066
ean:
7392626032392
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 886 SYNTHETIC GLOVE 10 XL
TEGERA® 886, Synthetic glove, nitrile, 3/4 dipped, Lycra®, nylon, 15 gg, smooth finish, Cat. II, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Logistic Weight
30,8
g
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9
TEGERA 778 SYNTHETIC GLOVE 8 M
GISS 840026 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 11
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
ANSELL 48-101VP HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
GISS 861429 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 6
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 7
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE XL PK1
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 9 L
TEGERA 8853R OIL GRIP 4111X GLOVES 12 3XL
GISS 848159 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 11
TEGERA 863R SYNTHETIC GLOVE 10 XL
PORTWEST A150K8RL FORTIS GRIP GLOVE BLACK SIZE L
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL