Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 992 SYNTHETIC GLOVE 9 L
TEGERA 992 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 992
References
tegera:
992-9
rubix:
386A2346
ean:
7392626005242
Technical specifications
Size
9
Cutting resistance level
5
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 992 SYNTHETIC GLOVE 9 L
TEGERA® 992, Cut resistant glove, Dyneema®, glass fibre thread, Lycra®, nylon, 13 gg, cut resistance level C, Cat. II, for precision work
Technical specifications
Attributes
Size
9
Cutting resistance level
5
Main material
HDPE
Abrasion resistance level
1
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE9
TEGERA 435 SYNTHETIC GLOVE 8 M
PORTWEST A625Y8RXL VIS-TEX 5 CUT RESISTANT GLOVE YEBK SIZE XL
TEGERA 8858 OIL GRIP 4X42C GLOVES 12 3XL
PORTWEST A622G7RS MR CUT PU PALM GLOVE 4X43C GREY SIZE S
TEGERA 987 SYNTHETIC GLOVE 7 S
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 11/2XL
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 11 2XL
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 8
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 11
TEGERA 815 LEATHER GLOVE 11 2XL
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE L
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 7/S
TEGERA 9121 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 8 M