Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 8 M
TEGERA 435 SYNTHETIC GLOVE 8 M
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-8
rubix:
386A0910
ean:
7340118443621
Technical specifications
Size
8
Cutting resistance level
c
Main material
other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 8 M
Technical specifications
Attributes
Size
8
Cutting resistance level
c
Main material
other
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) L
HONEYWELL 23-0513B/7S CORESHIELD 13G GLOVES BLK A3/C 7S
TEGERA 815 LEATHER GLOVE 9 L
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 7
TEGERA 992 SYNTHETIC GLOVE 9 L
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 11/2XL
TRAFFIGLOV TG5150 MICRODEX NITRILE EX'CUFF GREEN 4X44C GLOVES 9/L
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 11
GISS 895984 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 7
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 10/XL
TEGERA 256 LEATHER GLOVE 8 M
TEGERA 983 SYNTHETIC GLOVE 9 L
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 6 XS