ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 8


HYFLEX® 11-571

References
ansell:11-571-8
rubix:259A0946
manufacturer :11571080
ean:0076490626563
brand logo
brand logo
Technical specifications
Size8
Cutting resistance leveld
Main materialother
See all Specifications

Product details : ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 8


Improved comfort: the ultra-lightweight design of HyFlex® 11-571 makes this ISO D/ ANSI A4-compliant cut-resistant industrial glove 20% lighter* without the use of hard materials

- Enhanced durability for extended use: Enhanced FORTIX™ technology offers up to 20% more abrasion resistance for longer-lasting handling in abrasive conditions**

- Reinforced defenses: Developed with INTERCEPT™ cut-resistance technology using a unique new-generation HPPE yarn, HyFlex® 11-571 safety gloves meet EN ISO D / ANSI A4 standards for cut resistance, offering 2x greater protection against cuts***

- Touchscreen/ ESD compatible: Allows the user to work on multiple touchscreen devices while keeping their gloves on.
Manufactured in a factory: | powered by 83% renewable energy|certified by Intertek for diverting >99% of waste from landfill|equipped with an accredited environmental management system.
Packaging: Plastic-free|Recyclable|Cardboard box contains min. 45% recycled content|Primary packaging redesigned to contain 70% less material than previous packaging|Paper web made from responsibly sourced raw materials|Carton size optimized for efficient shipping.

Applications

  • Handling sharp metal parts
  • Light stamping
  • Maintenance

Technical specifications


Attributes
Size8
Cutting resistance leveld
Main materialother
Food contactyes
Usage environmentdry
Abrasion resistance level4
ESDyes
Coatingnitrile
Typeglove
Colourblack
Secondary colourgrey
Materialhppe, carbon, nylon, elastane
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
  • In stock: Next day delivery