Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
8832R-9
rubix:
386A1996
ean:
7340118388823
Technical specifications
Size
9
Cutting resistance level
2
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
Technical specifications
Attributes
Size
9
Cutting resistance level
2
Main material
Latex
Coating
Latex
Type
Glove
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 7/S
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE XL
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 8 M
ANSELL 11-537 HYFLEX 4X42B NITRILE 3/4 DIPPED GLOVES GRY/D'GRY SIZE 11
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 8/M
TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
GISS 886679 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 8
TEGERA 983 SYNTHETIC GLOVE 10 XL
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 8
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 10
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 9
"POLYCO 7550 TOUCHSTONE KEVLAR SLEEVE 14"" 2X4XC YLW PK1"
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 11/2XL
TEGERA 439 SYNTHETIC GLOVE 11 2XL
TEGERA 430 SYNTHETIC GLOVE CRF 11 2XL