TEGERA 417 SYNTHETIC LEATHER GLOVE 11 2XL


Synthetic leather glove TEGERA 417

References
tegera:417-11
rubix:2586436
ean:7392626069985
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Cold protection (EN 511)01X
See all Specifications

Product details : TEGERA 417 SYNTHETIC LEATHER GLOVE 11 2XL


TEGERA® 417, Synthetic leather glove, fully lined, 0,7 mm synthetic leather, polyester, fleece, Cat. II, chrome free, soft, for allround work

Strengths

Resistance: Gloves offer excellent levels of cut, tear and abrasion resistance in various dip geometries
Grip: Gloves are lined with fleece material which gives them excellent levels of grip
Cuff style: Elasticated 360° wrist ensures a secure fit and comfort

Technical specifications


Attributes
Size11
CoatingWithout
Cold protection (EN 511)01X
Main materialTextile
LiningFleece inner/Polyester outer
Length250 mm
ColourGrey
Secondary colourBlue
MaterialFleece
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
  • Usually arrives within 14 working days