TEGERA 56 LEATHER GLOVE 10 XL


Leather glove TEGERA 56

References
tegera:56-10
rubix:386A1133
ean:7392626005600
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingWithout
Cold protection (EN 511)220
See all Specifications

Product details : TEGERA 56 LEATHER GLOVE 10 XL


TEGERA® 56, Leather glove, winter-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, fleece, Cat. II, reinforced fingers and thumb, water repellent palm, for heavy work
brand logo
brand logo

Technical specifications


Attributes
Size10
CoatingWithout
Cold protection (EN 511)220
Main materialLeather
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ Each
£ 29.88 incl. VAT
  • Usually arrives within 14 working days