Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Synthetic leather glove TEGERA 9124
References
tegera:
9124-7
rubix:
386A2186
ean:
7392626034587
Technical specifications
Size
10
Coating
Other
Abrasion resistance level
0
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA® 9124, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, polyester, Cat. II, reinforced seams, chrome free, for assembly work
Technical specifications
Attributes
Size
10
Coating
Other
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.00
excl. VAT
/
Each
£
18.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 9
TEGERA 888 LEATHER GLOVE 8 M
TEGERA 921 TEXTILE GLOVE 10 XL
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
SHOWA 341 ADVANCED GRIP MTP LATEX GLOVES GREY 8/L
TEGERA 12 LEATHER GLOVE 11 2XL
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 9/L
TEGERA 868 SYNTHETIC GLOVE 6 XS
PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 6 PK1
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
GISS 848159 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 11