MECALINE 9243268 STAINLESS STEEL NIPPLE R1/8IN
STAINLESS STEEL MALE TAPER NIPPLE
See technical informationSee documentsReferences
Mecaline:842930
Rubix:214A5417
EAN:3660338062629


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | r1/8 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243268 STAINLESS STEEL NIPPLE R1/8IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | r1/8 |
| Max. service pressure | 140 bar |
| Profile | female taper elbow |
| Connection 2 | r 1/8 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- In stock: Next day delivery