References
Festo:NPFC-D-M5-G18-M
Rubix:263A6033
Manufacturer :8069211

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069211 DOUBLE NIPPLE NPFC-D-M5-G18-M
Double nipple NPFC-D-M5-G18-M 8069211
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
| Profile | npfc-d |
| Connection 2 | g 1/8 |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
- Delivery usually within ( 2 ) days