References
IMI Norgren:C00120600
Rubix:115A3355
Manufacturer :C00120600


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 12.5 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00120600 PFITC 6MM CAP PLUG FEMALE
Locking clutch 6 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 12.5 |
| Max. service pressure | 10 bar |
| Profile | pneufit c cap (female plug) |
| Connection 2 | 6 mm (tubo flessibile) |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Type of threading | r |
| Min. service pressure | -0.9 bar |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- In stock: Next day delivery