References
SMC:M-5ALU-3
Rubix:122A8776
Manufacturer :M-5ALU-3
EAN:3618035942119

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
Product details : SMC M-5ALU-3 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALU-3 (Port Size M5X0.8, Barb Elbow for Soft Tubing, Tube Size Ø3.18XØ2.18
Ø3.18XØ2):
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALU-3 (Port Size M5X0.8, Barb Elbow for Soft Tubing, Tube Size Ø3.18XØ2.18
Ø3.18XØ2):
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x13x12 mm |
|---|---|
| Logistic Weight | 5 g |
| Material | brass |
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
| Profile | barb elbow |
| Connection 2 | hose barb for soft tubing (tubing o.d./i.d. ø3,18/2 mm) |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 10 pieces
£ 42.12 incl. VAT
- Delivery usually within ( 4 ) days